Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6894106
Zoro #
G3032662
UPC #
738501280309
Country of Origin
Multiple
Dimensions
Overall Length
10 in
Head Width
1 7/8 in
Head Length
4-1/4 in
Details
Item
Hand Drilling Hammer
Type
Hand Drill
Head Weight
3 lb.
Handle
Fiberglass with Nonslip Grip
Head Material
Drop Forged Steel
Description
Hand Drilling Hammer, Hand Drill, Head Weight 3 lb., Overall Length 10 in, Head Length 4-1/4 in, Head Width 1 7/8 in, Fiberglass with Nonslip Grip Handle, Head Material Drop Forged Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.