Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Handleless Dead Blow Hammer, 14 oz, 5-1/4" 6894193

Handleless Dead Blow Hammer, 14 oz, 5-1/4" (Discontinued)

  • Mfr # 6894193
  • Zoro # G2666203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894193
Zoro #
G2666203
UPC #
738501941934
Country of Origin
United States

Dimensions

Face Diameter
1 7/8 in
Overall Length
5 1/4 in
Head Length
5 1/4 in
Tip Diameter
1 7/8 in

Details

Item
Handleless Dead Blow Hammer
Head Material
Polymer over Composite with (1) Steel Face and (1) Plastic Face
Head Weight
14 oz
Handle Material
No Handle
Tether Capable
Not Tether Capable
Nonsparking
No
Replaceable Tip
No
Head Color
Black/Yellow
Tether Style
Not Tether Capable
Dead Blow Hammer
Yes
Non-Sparking
No
Replaceable Tips
No
Tip Shape
Round
Double Faced
Yes
Tether Ready
No
Hammer Type
Dead Blow Hammer
Tip Material
Nonmarring Plastic/Steel

Description

Handleless Dead Blow Hammer, Hammer Type Dead Blow Hammer, Head Material Plastic Face, Steel Face, Polymer over Composite, Tip Material Nonmarring Plastic/Steel, Head Weight 14 oz, Tip Diameter 1 7/8 in, Overall Length 5 in, Replaceable Tips No, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready No, Double Faced Yes, Handle Material No Handle, Head Length 5 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.