This item is Discontinued.

Nupla 14 ga. Irrigation Shovel, Steel Blade, 27" L Yellow Fiberglass Handle 69033

14 ga. Irrigation Shovel, Steel Blade, 27" L Yellow Fiberglass Handle (Discontinued)

  • Mfr # 69033
  • Zoro # G1195887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69033
Zoro #
G1195887
UPC #
738501690337
Country of Origin
China

Dimensions

Handle Length
27"
Blade Length
8"
Blade Width
6"

Details

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga.
Handle Color
Yellow
Item
Irrigation Shovel
Blade Type
Forward Step
Color
Yellow Handle/Natural Tool Head

Description

Irrigation Shovel, Blade Type Forward Step, Blade Material Steel, Blade Length 8 In., Blade Width 6 In., Gauge 14 ga., Handle Type D-Grip, Handle Material Fiberglass, Handle Length 27 In., Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.