Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla 14 ga Irrigation Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle 75.69-032

14 ga Irrigation Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle (Discontinued)

  • Mfr # 75.69-032
  • Zoro # G4371162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.69-032
Zoro #
G4371162
UPC #
738501690320
Country of Origin
United States

Dimensions

Handle Length
48 in
Blade Length
8 in
Blade Width
6 in

Details

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Handle Color
Yellow
Item
Irrigation Shovel
Blade Type
Forward Step

Description

Irrigation Shovel, Blade Type Forward Step, Blade Material Steel, Blade Length 8 in, Blade Width 6 in, Gauge 14 ga, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in, Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.