Zoro Homepage

Motar Hoe, Steel, 60 in Handle

  • Mfr # 75.69-366

  • Zoro # G314802724


product price: $49.89
/ea

Key Features

Blade Width
10 in
Blade Length
7 in
Blade Material
Steel
Handle Type
Straight
Handle Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.69-366
Zoro #
G314802724
UPC #
738501693666
Country of Origin
China

Dimensions

Blade Width
10 in
Blade Length
7 in
Handle Length
60 in
Overall Length
60 in

Details

Item
Mortar Hoe
Blade Material
Steel
Handle Type
Straight
Handle Material
Fiberglass
Product Type
Perforated Mortar Mixer Hoe

Description

Motar Hoe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.