This item is Discontinued.

Nupla 22" Non-Conductive Cable Cutter 76450

22" Non-Conductive Cable Cutter (Discontinued)

  • Mfr # 76450
  • Zoro # G1122983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76450
Zoro #
G1122983
UPC #
738501764502
Country of Origin
United States

Dimensions

Overall Length
24"

Details

Primary Application
Cuts Wire Rope, Stranded Cable
Cutting Action
Shear Cut
Handle Type
Composite Handle
Standards
IEC 60900 and ASTM F1505
Cutting Capacity Communication Cable
3/8"
Cutting Capacity ACSR
1/4"
Handle Design
Fiberglass
Features
Non-Conductive; Adjustable Hold and Lock Cutting Blade
Cutting Capacity Copper
3/8"
Cutting Capacity Aluminum
3/8"
Item
Cable Cutter

Description

Cable Cutter, Cutting Action Shear Cut, Features Non-Conductive, Jaw Material High Grade Tool Steel, Overall Length 22 in, Standards IEC 60900 and ASTM F1505

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.