This item is Discontinued.

Nupla 29" Non-Conductive Cable Cutter 76451

29" Non-Conductive Cable Cutter (Discontinued)

  • Mfr # 76451
  • Zoro # G2334717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76451
Zoro #
G2334717
UPC #
738501764519
Country of Origin
United States

Dimensions

Overall Length
30"

Details

Primary Application
Cuts Wire Rope, Stranded Cable
Cutting Action
Shear Cut
Standards
IEC 60900 and ASTM F1505
Features
Non-Conductive; Adjustable Hold and Lock Cutting Blade
Cutting Capacity Copper
1/2"
Cutting Capacity Communication Cable
1/2"
Cutting Capacity ACSR
3/8"
Item
Cable Cutter
Handle Design
Fiberglass
Cutting Capacity Aluminum
1/2"

Description

Cable Cutter, Cutting Action Shear Cut, Features Non-Conductive, Jaw Material High Grade Tool Steel, Overall Length 29 1/4 in, Standards IEC 60900 and ASTM F1505

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.