Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Nonconductive Bolt Cutter, 18 In 6894330

Nonconductive Bolt Cutter, 18 In (Discontinued)

  • Mfr # 6894330
  • Zoro # G3407686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894330
Zoro #
G3407686
UPC #
738501767015
Country of Origin
United States

Dimensions

Overall Length
18 in
For Maximum Diameter Medium Steel
1/2 in
For Maximum Diameter Hard Steel
1/4 in
For Maximum Diameter Soft Steel
1/2 in

Details

Item
Nonconductive Bolt Cutters
Handle Material
Fiberglass
Jaw Material
Alloy Steel
Cutting Action
Center
Features
Meets or Exceeds IEC 60900 and ASTM F1506 Standards
Hard Materials up to Brinnell 455/Rockwell C48
1/4 in
Grip Style
Nonconductive
Soft and Med./Hard-Brinnell 300/Rockwell C31
1/2 in
Handle Color
Yellow
Blade Finish
Unfinished
Adjustment Type
Screw
Standards
IEC 60900 and ASTM F1506

Description

Nonconductive Bolt Cutters, Adjustment Type Screw, Blade Finish Unfinished, Cutting Action Center, Features Meets or Exceeds IEC 60900 and ASTM F1506 Standards, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Medium Steel 1/2 in, For Maximum Diameter Soft Steel 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.