Zoro Homepage

NuPole Extension, Fiberglass, 36 In.

  • Mfr # 6884815

  • Zoro # G7831616


product price: $47.99
/ea

Key Features

Handle Length
36 in
Handle Design
Butt
Handle Material
Fiberglass
Overall Length
3 ft
Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6884815
Zoro #
G7831616
UPC #
738501366201
Country of Origin
United States

Dimensions

Handle Length
36 in
Overall Length
3 ft

Details

Handle Design
Butt
Handle Material
Fiberglass
Item
NuPole Extension
Handle Color
Yellow
Head Weight
2.75 lb
Handle Style
Butt
Application
Fire Fighting
Head Type
Extension
Tool Type
Nupole Extension

Description

NuPole Extension, Handle Color Yellow, Handle Length 36 in, Handle Material Fiberglass, Handle Style Butt, Head Type Extension, Head Weight 2.75 lb, Overall Length 3 ft, Tool Type Nupole Extension, Application Fire Fighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.