NuPole System, Pick Head, Fiberglass, 36In
- Mfr # 6884810
- Zoro # G8156346
product price:Â
$
71.59
/ea
Key Features
Handle Length
36 in
Handle Material
Fiberglass
Head Type
American Hook
Handle Color
Yellow
Tool Type
Nupole System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6884810
- Zoro #
- G8156346
- UPC #
- 738501366256
- Country of Origin
- United States
Dimensions
- Handle Length
- 36 in
- Overall Length
- 3 ft
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Details
- Item
- NuPole System
- Handle Material
- Fiberglass
- Head Type
- American Hook
- Handle Color
- Yellow
- Tool Type
- Nupole System
- Handle Style
- Butt
- Application
- Fire Fighting
- Number of Heads
- 1
Description
NuPole System, Handle Color Yellow, Handle Length 36 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Overall Length 3 ft, Tool Type Nupole System, Application Fire Fighting, Number of Heads 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.