Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Pick Hammer, Fiberglass, 10.5 Oz 05020

Pick Hammer, Fiberglass, 10.5 Oz (Discontinued)

  • Mfr # 05020
  • Zoro # G3272692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020
Zoro #
G3272692
UPC #
738501940333
Country of Origin
Multiple

Dimensions

Head Length
6-1/2 in
Blade (2) Length
1-1/2
Blade (1) Length
3-3/4
Blade (2) Width
5/8
Overall Length
12 in
Blade (1) Width
1/2

Details

Item
General Purpose Pick Hammer
Head Weight
10.5 oz
Head Material
Hardened Steel
Handle
Fiberglass w/Cushion Grip
Face
Smooth
Meets/Exceeds
ANSI Standards

Description

General Purpose Pick Hammer, Head Weight 10.5 oz, Overall Length 12 in, Head Length 6-1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.