Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla Pickeroon, 16 In Handle, Small Head 24400

Pickeroon, 16 In Handle, Small Head (Discontinued)

  • Mfr # 24400
  • Zoro # G7627243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24400
Zoro #
G7627243
UPC #
738501244004
Country of Origin
Multiple

Dimensions

Handle Length
16"
Overall Length
16"
Tip Type/Size
Standard Ground Point/10 oz.

Details

Handle Material
Fiberglass
Item
Pickeroon
Grip Type
Impax Grip

Description

Pickeroon, Handle Material Fiberglass, Grip Type Impax Grip, Handle Length 16 In., Tip Type/Size Standard Ground Point/10 oz., Overall Length 16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.