Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Pike Pole, American Hook, Fiberglass, 4 ft. 36142

Pike Pole, American Hook, Fiberglass, 4 ft. (Discontinued)

  • Mfr # 36142
  • Zoro # G8150581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36142
Zoro #
G8150581
UPC #
738501945215
Country of Origin
United States

Dimensions

Handle Length
4 ft
Head Size
10 in x 4 in

Details

Item
Pike Pole
Head Material
Steel
Head Weight
1 1/2 lb
Head Type
American Hook
Handle Material
Fiberglass
Handle Design
Forced Entry L Handle

Description

Pike Pole, Handle Length 4 ft, Handle Material Fiberglass, Head Type American Hook, Head Weight 1 1/2 lb, Head Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.