Zoro Homepage

Pike Pole, Fiberglass, 3'L

  • Mfr # 6895534

  • Zoro # G8630043


product price: $67.59
/ea

Key Features

Handle Length
36 in
Handle Design
D
Handle Material
Fiberglass
Head Type
American Hook
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6895534
Zoro #
G8630043
UPC #
738501361039
Country of Origin
United States

Dimensions

Handle Length
36 in
Overall Length
3 ft

Details

Item
Pike Pole
Handle Design
D
Handle Material
Fiberglass
Head Type
American Hook
Head Material
Steel
Number of Heads
1
Handle Color
Yellow
Handle Style
D Grip
Tool Type
Pike Pole

Description

Pike Pole, Handle Color Yellow, Handle Length 36 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Overall Length 3 ft, Tool Type Pike Pole, Head Material Steel, Number of Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.