Zoro Homepage

Pike Pole, Fiberglass, 4'L

  • Mfr # 6895535

  • Zoro # G8629964


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Head Type
American Hook
Handle Design
D
Head Material
Steel
Handle Length
48 in
Handle Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6895535
Zoro #
G8629964
UPC #
738501361046
Country of Origin
United States

Dimensions

Handle Length
48 in
Overall Length
4 ft

Details

Head Type
American Hook
Handle Design
D
Item
Pike Pole
Head Material
Steel
Handle Material
Fiberglass
Handle Style
D Grip
Handle Color
Yellow
Tool Type
Pike Pole
Number of Heads
1

Description

Pike Pole, Handle Color Yellow, Handle Length 48 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Overall Length 4 ft, Tool Type Pike Pole, Head Material Steel, Number of Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.