Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pike Pole, Fiberglass, 4'L

  • Mfr # 6895540

  • Zoro # G8630025


product price: $53.59
/ea

Key Features

Handle Length
48 in
Head Material
Steel
Handle Design
Butt
Handle Material
Fiberglass
Head Type
American Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6895540
Zoro #
G8630025
UPC #
738501362043
Country of Origin
United States

Dimensions

Handle Length
48 in
Overall Length
4 ft

Details

Item
Pike Pole
Head Material
Steel
Handle Design
Butt
Handle Material
Fiberglass
Head Type
American Hook
Number of Heads
1
Handle Style
Butt
Handle Color
Yellow
Tool Type
Pike Pole

Description

Pike Pole, Handle Color Yellow, Handle Length 48 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Overall Length 4 ft, Tool Type Pike Pole, Head Material Steel, Number of Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.