Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36500
Zoro #
G9107524
UPC #
738501844297
Country of Origin
Multiple
Dimensions
Handle Length
8"
Overall Length
8 ft.
Tip Type/Size
Straight Pike
Details
Application
Wood Product Production, Forestry, Arborist
Handle Material
Fiberglass
Number of Teeth
None
Grip Type
Butt
Item
Pike Pole
Description
Pike Pole, Handle Material Fiberglass, Grip Type Butt, Handle Length 8 In., Tip Type/Size Straight Pike, Number of Teeth None, Application Wood Product Production, Forestry, Arborist, Overall Length 8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.