Zoro Homepage

Pike Pole, Fiberglass Handle, 8 ft. L

  • Mfr # 6895550

  • Zoro # G8525461


product price: $81.89
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Features
Non-Slip Grip Design For Non-Visual Hook End Orientation, Slightly Heavier Than Aluminum, Resistant To Moisture, Chemicals And Rot
Material
Steel
Overall Length
8 ft
Handle Length
96 in
Head Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6895550
Zoro #
G8525461
UPC #
738501365006
Country of Origin
United States

Dimensions

Overall Length
8 ft
Handle Length
96 in

Details

Features
Non-Slip Grip Design For Non-Visual Hook End Orientation, Slightly Heavier Than Aluminum, Resistant To Moisture, Chemicals And Rot
Material
Steel
Head Material
Steel
Item
Pike Pole
Handle Material
Fiberglass
Head Type
American Hook
Handle Design
Butt
Handle Color
Yellow
Handle Style
Butt
Tool Type
Pike Pole
Number of Heads
1

Description

This NUPLA 8 ft. L Fiberglass Handle Pike Pole is a versatile tool that can be used for a variety of applications. It has an overall length of 8 ft and handle length of 8 ft. The steel pike head allows you to remove nails from any surface, including concrete and brick. The handle is made of fiberglass, which provides it with strength and durability without adding too much weight. It also has a butt design for maximum comfort when using the tool. When it comes to removing nails, this NUPLA 8 ft. L Fiberglass Handle Pike Pole will give you the edge you need to get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.