Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Pike Pole, Roof Hook, Fiberglass, 96 In. 36759

Pike Pole, Roof Hook, Fiberglass, 96 In. (Discontinued)

  • Mfr # 36759
  • Zoro # G3474046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36759
Zoro #
G3474046
UPC #
738501367598
Country of Origin
Multiple

Dimensions

Head Size
6 1/2 in x 12 in
Handle Length
8 ft

Details

Handle Design
Butt
Head Material
Steel
Item
Pike Pole
Handle Material
Fiberglass
Includes
5 ft Handle, 3 ft Hook, Assembly Kit
Head Type
2 Tooth, Rubbish/Roof Hook
Application
Used for Ventilation of Buildings Constructed of Modern Sheet Material
Number of Teeth
2

Description

Pike Pole, Handle Length 8 ft, Handle Material Fiberglass, Head Type 2 Tooth, Rubbish/Roof Hook, Application Used for Ventilation of Buildings Constructed of Modern Sheet Material, Head Material Steel, Includes 5 ft Handle, 3 ft Hook, Assembly Kit, Number of Teeth 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.