This item is Discontinued.

Nupla Pry Bars, 33 In. L, Composite Handle 34035

Pry Bars, 33 In. L, Composite Handle (Discontinued)

  • Mfr # 34035
  • Zoro # G5161055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34035
Zoro #
G5161055
UPC #
738501943686
Country of Origin
Multiple

Dimensions

Overall Length
33"
Overall Width
2-1/4"
Thickness
2"
Dia.
2"

Details

Color
Black
Features
Single Steel End (Penetrating Point), Ergonomic Fiberglass Composite Handle
Material
Steel/Fiberglass
Pry Bar Sub-Category
Pry Bars
Standards
ASME B107.60
Item
Single Ended Pry Bar
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Tether Style
Tether Capable

Description

Single Ended Pry Bar, Type Pointed Single Tip, Overall Length 33 in, Features Single Steel End (Penetrating Point), Ergonomic Fiberglass Composite Handle, Standards ASME B107.60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.