This item is Discontinued.

Nupla 14 ga. Round Point Shovel, Steel Blade, 27" L Yellow 72225

14 ga. Round Point Shovel, Steel Blade, 27" L Yellow (Discontinued)

  • Mfr # 72225
  • Zoro # G2155221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72225
Zoro #
G2155221
UPC #
738501722250
Country of Origin
Slovakia

Dimensions

Handle Length
27"
Blade Width
9"
Blade Length
11-1/2"

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
D-Grip, Ergonomic
Gauge
14 ga.
Handle Color
Yellow
Item
Round Point Shovel
Blade Type
Forward Step, Closed Back
Color
Yellow

Description

Round Point Shovel, Blade Type Forward Step, Closed Back, Blade Material Steel, Blade Length 11-1/2 In., Blade Width 9 In., Gauge 14 ga., Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, Handle Length 27 In., Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.