Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla 14 ga. Round Point Shovel, Steel Blade, 48" L Yellow 72067

14 ga. Round Point Shovel, Steel Blade, 48" L Yellow (Discontinued)

  • Mfr # 72067
  • Zoro # G1961522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72067
Zoro #
G1961522
UPC #
738501720676
Country of Origin
Slovakia

Dimensions

Handle Length
48"
Blade Width
8-3/4"
Blade Length
11-1/2"

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga.
Handle Color
Yellow
Item
Round Point Shovel
Blade Type
#2 Smooth Back Blade
Color
Yellow Handle/Black Blade

Description

Round Point Shovel, Blade Type #2 Smooth Back Blade, Blade Material Steel, Blade Length 11-1/2 In., Blade Width 8-3/4 In., Gauge 14 ga., Handle Type Straight, Handle Material Fiberglass with Polypropylene Outer Jacket, Handle Length 48 In., Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.