This item is Discontinued.

Nupla 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow 75.72-067

14 ga Round Point Shovel, Steel Blade, 48 in L Yellow (Discontinued)

  • Mfr # 75.72-067
  • Zoro # G4371171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.72-067
Zoro #
G4371171
UPC #
738501720676
Country of Origin
Slovakia

Dimensions

Handle Length
48 in
Blade Length
11 1/2 in
Blade Width
8 3/4 in

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Handle Color
Yellow
Item
Round Point Shovel
Blade Type
#2 Smooth Back Blade

Description

Round Point Shovel, Blade Type #2 Smooth Back Blade, Blade Material Steel, Blade Length 11 1/2 in, Blade Width 8 3/4 in, Gauge 14 ga, Handle Type Straight, Handle Material Fiberglass with Polypropylene Outer Jacket, Handle Length 48 in, Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.