Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6894120
Zoro #
G1801956
UPC #
738501131205
Country of Origin
United States
Dimensions
Face Diameter
2-1/4"
Overall Length
16-1/2"
Head Length
4"
Details
Mallet Product Grouping
Rubber Mallets
Head Material
Rubber
Head Weight
24 oz.
Handle Material
Fiberglass
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Rubber Mallet
Handle Color
Yellow
Head Color
Black
Features
Special Dead Blow Shot-Filled Head Produces 30% More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip.
Tether Style
Tether Capable
Type
Rubber Mallet
Description
Rubber Mallets, Rubber Mallet, Head Material Rubber, Head Weight 24 oz., Face Diameter 2-1/4 In., Handle Material Fiberglass, Overall Length 16-1/2 In., Tether Style Tether Capable, Head Length 4 In., Handle Color Yellow, Head Color Black, Features Special Dead Blow Shot-Filled Head Produces 30 Percent More Striking Force, Pulltruded Fiberglass Handle, Extra Non-Slip Grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.