Zoro Homepage

Shovel Handle, 48 in L Yellow Fiberglass; Polypropylene Handle

  • Mfr # 6894137

  • Zoro # G2812722


product price: $48.89
/ea

Key Features

Handle Length
48 in
Handle Material
Fiberglass; Polypropylene
Handle Type
Straight
Handle Color
Yellow
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894137
Zoro #
G2812722
UPC #
738501688006
Country of Origin
United States

Dimensions

Handle Length
48 in

Details

Handle Material
Fiberglass; Polypropylene
Handle Type
Straight
Handle Color
Yellow
Item
Shovel Handle
Color
Yellow
For Use With
All Nupla Shovel Blade Types
Compatible Product Type
Shovel Blades
Fits
All Nupla Shovel Blade Types

Description

Shovel Replacement Handle, Handle Material Fiberglass; Polypropylene, Handle Type Straight, Handle Length 48 in, Color Yellow, Compatible Product Type Shovel Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.