Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Sledge, 2 ft. 21/32" Handle Length, PK2 75.32-012

Sledge, 2 ft. 21/32" Handle Length, PK2 (Discontinued)

  • Mfr # 75.32-012
  • Zoro # G8525577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.32-012
Zoro #
G8525577
UPC #
738501320128
Country of Origin
Unknown

Dimensions

Overall Length
32"
Handle Length
2 ft 21/32 in

Details

Features
Ergo Sg (Super Grip) With Metal Reinforced Lanyard Hole, Chemical/Mechanical Head Connection For Maximum Strength
Material
Steel
Handle Material
Fiberglass
Head Type
Sledge
Handle Design
Super Grip
Head Material
Steel
Item
Extreme Power Sledge

Description

Extreme Power Sledge, Handle Length 2 ft 21/32 in, Handle Material Fiberglass, Head Type Sledge, Head Material Steel, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.