Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Sledge Hammer, 12 lb., 32 In, Fiberglass 32012

Sledge Hammer, 12 lb., 32 In, Fiberglass (Discontinued)

  • Mfr # 32012
  • Zoro # G8121565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32012
Zoro #
G8121565
UPC #
738501945260
Country of Origin
Unknown

Dimensions

Overall Length
32"
Head Length
7-3/8"
Face Diameter
2 5/8 in
Head Width
2-5/8"

Details

Item
Tether Ready Sledge Hammer
Head Weight
12 lb.
Handle Design
Ergonomic
Handle Material
Fiberglass
Handle Color
Black
Head Material
Forged Steel
Features
Unbreakable Nuplaglas Handle, 100% Made in USA, Mechloc and Nuplabond Head Connection, Lanyard Hole
Tether Capable
Tether Capable
Standards
ASME B 107.54
Head Color
Polished
Tether Style
Tether Capable

Description

Tether Ready Sledge Hammer, Handle Material Fiberglass, Head Material Forged Steel, Head Weight 12 lb., Face Diameter 2 5/8 in, Overall Length 32 in, Features Unbreakable Nuplaglas Handle, 100 Percent Made in USA, Mechloc and Nuplabond Head Connection, Lanyard Hole, Handle Color Black, Head Length 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.