Zoro Homepage

Sledge Hammer, 2-1/2 lb., 12 In, Fiberglass

  • Mfr # 6894126

  • Zoro # G3339341


product price: $91.55
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Head Weight
2 1/2 lb
Handle Material
Fiberglass
Head Material
Brass
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894126
Zoro #
G3339341
UPC #
738501300250
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Face Diameter
1 1/2 in
Head Length
3 1/2 in
Head Width
1 1/2 in
Handle Length
12 in

Description

Non-Sparking Engineering Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Brass, Head Weight 2 1/2 lb, Face Diameter 1 1/2 in, Overall Length 12 in, Handle Length 12 in, Grip Style Ribbed, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Face Material Brass, Features Non-Sparking, Grip Material Rubber, Handle Color Yellow, Head Finish Polished Striking Face, Head Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.