Zoro Homepage

Sledge Hammer, 6 lb., 16 In, Fiberglass

  • Mfr # 6884840

  • Zoro # G5166314


product price: $66.85
/ea

Key Features

Overall Length
16 in
Head Weight
6 lb
Handle Material
Fiberglass
Head Material
Steel
Head Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6884840
Zoro #
G5166314
UPC #
738501848400
Country of Origin
Multiple

Dimensions

Overall Length
16 in
Head Width
2 1/4 in
Face Diameter
2 1/4 in
Head Length
5 in
Handle Length
16 in

Description

If you are looking for a lightweight sledge hammer, the Nupla 6884840 Sledge Hammer is the perfect choice. It weighs only 6 lb and has an overall length of 16 in. Made with soft safety steel, this head is able to take on a variety of tasks. The 2 1/4" face diameter makes it easy to break up concrete and other hard surfaces. Featuring a black handle made of fiberglass, this sledge hammer offers durability as well as comfort. With a tether style that requires no accessory, you can keep your hands free while working. This Nupla Fiberglass Sledge Hammer will make your work easier and faster thanks to its lightweight design and strong materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.