Zoro Homepage

Sledge Hammer, 8 lb, Steel

  • Mfr # 75.27-708

  • Zoro # G314845509


product price: $47.19
/ea

Key Features

Head Weight
8 lb
Head Material
Steel
Overall Length
32 in
Handle Material
Fiberglass
Face Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.27-708
Zoro #
G314845509
UPC #
738501277088
Country of Origin
United States

Dimensions

Overall Length
32 in
Face Diameter
1 1/2 in
Handle Length
30 in

Details

Item
Sledge Hammer
Head Weight
8 lb
Head Material
Steel
Handle Material
Fiberglass
Hammer Type
Sledge Hammer
FME Compliant
No
Grip Style
Textured
Non-Sparking
No
Replaceable Handle
No
Face Shape
Round
Dead Blow Hammer
No
Tether Ready
No

Description

Sledge Hammer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.