Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, Forged Steel, 32

  • Mfr # 75.27-101

  • Zoro # G603548845


product price: $73.99
/ea

Key Features

Head Weight
10 lb
Head Material
Forged Steel
Overall Length
32 in
Handle Material
Classic Nuplaglas
Handle Design
Super Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.27-101
Zoro #
G603548845
UPC #
738501271017
Country of Origin
United States

Dimensions

Overall Length
32 in
Face Diameter
2 1/8 in

Details

Item
Sledge Hammer
Head Weight
10 lb
Head Material
Forged Steel
Handle Material
Classic Nuplaglas
Handle Design
Super Grip
Features
Super-Duty Handle

Description

Sledge Hammer, Handle Material Classic Nuplaglas, Head Material Forged Steel, Head Weight 10 lb, Face Diameter 2 1/8 in, Overall Length 32 in, Features Super-Duty Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.