Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Sledge Hammer, Head Wt 8lb, Wood Handle 6895502

Sledge Hammer, Head Wt 8lb, Wood Handle (Discontinued)

  • Mfr # 6895502
  • Zoro # G3779557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6895502
Zoro #
G3779557
UPC #
-
Country of Origin
India

Dimensions

Overall Length
36 in
Face Diameter
2 in
Head Length
6 1/2 in
Head Width
2 23/64 in

Details

Item
Standard Sledge Hammer
Head Weight
8 lb
Head Material
Steel
Handle Material
Wood
Handle Design
Straight
Tether Capable
Not Tether Capable
Head Color
Black
Standards
ASME
Handle Color
Brown
Tether Style
Not Tether Capable
Face Material
Steel
Double Faced
Yes
Includes Beveled Face
Yes
Face Shape
Round
Tether Ready
No
Hammer Type
Sledge Hammer
Head Finish
Polished Striking Face

Description

Standard Sledge Hammer, Hammer Type Sledge Hammer, Handle Material Wood, Head Material Steel, Head Weight 8 lb, Face Diameter 2 in, Overall Length 36 in, Face Shape Round, Tether Ready No, Double Faced Yes, Face Material Steel, Features Durable and Safe Striking Heads, Handle Color Brown, Head Finish Polished Striking Face, Head Length 6 1/2 in, Includes Beveled Face Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.