Zoro Homepage

Soil Probe, 48 In., Zinc Metal Tip

  • Mfr # 6894152

  • Zoro # G1276037


product price: $58.29
/ea

Key Features

Shaft Length
48 in
Tip
Zinc Metal
Shaft Dia.
1/2 in
Shaft Material
Fiberglass
Handle Type
T-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894152
Zoro #
G1276037
UPC #
738501694014
Country of Origin
United States

Dimensions

Shaft Length
48 in
Shaft Dia.
1/2 in
Shaft Diameter
1/2 in

Details

Item
Soil Probe
Tip
Zinc Metal
Shaft Material
Fiberglass
Handle Type
T-Grip
Product Type
Soil Probe
Tip Material
Zinc Metal

Description

Soil Probe, Product Type Soil Probe, Shaft Length 48 in, Shaft Material Fiberglass, Shaft Diameter 1/2 in, Tip Material Zinc Metal, Handle Type T-Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.