Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla 14 ga Square Point Shovel, Steel Blade, 27 in L Yellow 75.72-076

14 ga Square Point Shovel, Steel Blade, 27 in L Yellow (Discontinued)

  • Mfr # 75.72-076
  • Zoro # G4371223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.72-076
Zoro #
G4371223
UPC #
738501720768
Country of Origin
Slovakia

Dimensions

Handle Length
27 in
Blade Width
9 1/2 in
Blade Length
11 1/2 in

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Handle Color
Yellow
Item
Square Point Shovel
Blade Type
#2 Smooth Back Blade

Description

Square Point Shovel, Blade Type #2 Smooth Back Blade, Blade Material Steel, Blade Length 11 1/2 in, Blade Width 9 1/2 in, Gauge 14 ga, Handle Type D-Grip, Handle Material Fiberglass with Polypropylene Outer Jacket, Handle Length 27 in, Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.