This item is Discontinued.

Nupla 16 ga Square Point Shovel, Steel Blade, 27 in L Yellow 75.72-072

16 ga Square Point Shovel, Steel Blade, 27 in L Yellow (Discontinued)

  • Mfr # 75.72-072
  • Zoro # G4371199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.72-072
Zoro #
G4371199
UPC #
738501720720
Country of Origin
Slovakia

Dimensions

Handle Length
27 in
Blade Width
10 in
Blade Length
11 1/2 in

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
D-Grip, Ergonomic
Gauge
16 ga
Handle Color
Yellow
Item
Square Point Shovel
Blade Type
E Series, Forward Step, Open Back

Description

Square Point Shovel, Blade Type E Series, Forward Step, Open Back, Blade Material Steel, Blade Length 11 1/2 in, Blade Width 10 in, Gauge 16 ga, Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, Handle Length 27 in, Handle Color Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.