16 ga. Square Point Shovel, Steel Blade, 48" L Yellow (Discontinued)
- Mfr # 72071
- Zoro # G1609185
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72071
Zoro #
G1609185
UPC #
738501720713
Country of Origin
Slovakia
Dimensions
Handle Length
48"
Blade Length
11-1/2"
Blade Width
10"
Details
Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
Straight, Ergonomic
Gauge
16 ga.
Handle Color
Yellow
Item
Square Point Shovel
Blade Type
Forward Step, Open Back, E Series
Color
Yellow
Description
Square Point Shovel, Blade Type Forward Step, Open Back, E Series, Blade Material Steel, Blade Length 11-1/2 In., Blade Width 10 In., Gauge 16 ga., Handle Type Straight, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, Handle Length 48 In., Handle Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.