Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla 16 ga Square Point Shovel, Steel Blade, 48 in L Yellow 6894159

16 ga Square Point Shovel, Steel Blade, 48 in L Yellow (Discontinued)

  • Mfr # 6894159
  • Zoro # G4371348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894159
Zoro #
G4371348
UPC #
738501720713
Country of Origin
Slovakia

Dimensions

Handle Length
48 in
Blade Length
11 1/2 in
Blade Width
10 in

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
Ergonomic, Straight
Gauge
16 ga
Handle Color
Yellow
Item
Square Point Shovel
Blade Type
E Series, Forward Step, Open Back

Description

Square Point Shovel, Blade Type E Series, Forward Step, Open Back, Blade Material Steel, Blade Length 11 1/2 in, Blade Width 10 in, Gauge 16 ga, Handle Type Ergonomic, Straight, Handle Material Fiberglass with Polypropylene Outer Jacket, Handle Length 48 in, Handle Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.