Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla Cable Trencher, Steel Blade, 35" L Yellow Fiberglass Handle 69030

Cable Trencher, Steel Blade, 35" L Yellow Fiberglass Handle (Discontinued)

  • Mfr # 69030
  • Zoro # G3155625
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69030
Zoro #
G3155625
UPC #
738501690306
Country of Origin
United States

Dimensions

Handle Length
35"
Blade Width
9"
Blade Length
12"

Details

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
T-handle
Handle Color
Yellow
Item
Cable Trencher
Features
Double Dipped Foam Grips
Head Color
Black

Description

Cable Trencher, Handle Length 35 In., Blade Width 9 In., Blade Length 12 In., Blade Material Steel, Head Color Black, Handle Color Yellow, Handle Material Fiberglass, Handle Type T-Handle, Features Double Dipped Foam Grips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.