Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nupla 14 ga. Trenching Shovel, Steel Blade, 48" L Fiberglass w/Polypropylene Outer Jacket Handle 72024

14 ga. Trenching Shovel, Steel Blade, 48" L Fiberglass w/Polypropylene Outer Jacket Handle (Discontinued)

  • Mfr # 72024
  • Zoro # G0257047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72024
Zoro #
G0257047
UPC #
738501720249
Country of Origin
Slovakia

Dimensions

Handle Length
48"
Blade Length
11"
Blade Width
3"

Details

Handle Material
Fiberglass w/Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga.
Item
Trenching Shovel
Blade Type
V Type
Color
Yellow

Description

Trenching Shovel, Handle Length 48 In., Handle Type Straight, Handle Material Fiberglass w/Polypropylene Outer Jacket, Blade Width 3 In., Blade Length 11 In., 14 ga., Steel Blade Material, Blade Type V Type, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.