This item is Discontinued.

Nupla 16 ga. Trenching Shovel, Steel Blade, 48" L Fiberglass w/Polypropylene Outer Jacket Handle 6894162

16 ga. Trenching Shovel, Steel Blade, 48" L Fiberglass w/Polypropylene Outer Jacket Handle (Discontinued)

  • Mfr # 6894162
  • Zoro # G2026875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6894162
Zoro #
G2026875
UPC #
738501723110
Country of Origin
Slovakia

Dimensions

Handle Length
48"
Blade Width
4"
Blade Length
12"

Details

Handle Material
Fiberglass w/Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
Straight
Gauge
16 ga.
Item
Trenching Shovel
Color
Yellow
Blade Type
V Type with Step

Description

Trenching Shovel, Handle Length 48 In., Handle Type Straight, Handle Material Fiberglass w/Polypropylene Outer Jacket, Blade Width 4 In., Blade Length 12 In., 16 ga., Steel Blade Material, Blade Type V Type with Step, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.