Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla 16 ga Trenching Shovel, Steel Blade, 48 in L Fiberglass with Polypropylene Outer Jacket Handle 75.72-312

16 ga Trenching Shovel, Steel Blade, 48 in L Fiberglass with Polypropylene Outer Jacket Handle (Discontinued)

  • Mfr # 75.72-312
  • Zoro # G4371339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75.72-312
Zoro #
G4371339
UPC #
738501723127
Country of Origin
Slovakia

Dimensions

Handle Length
48 in
Blade Length
12 in
Blade Width
5 in

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
Straight
Gauge
16 ga
Item
Trenching Shovel
Blade Type
V Type with Step
Color
Yellow

Description

Trenching Shovel, Handle Length 48 in, Handle Type Straight, Handle Material Fiberglass w/Polypropylene Outer Jacket, Blade Width 5 in, Blade Length 12 in, 16 ga, Steel Blade Material, Blade Type V Type with Step, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.