Shop NUPLA
See all product information
Create Account
Trenching Shovel V-Type Blade, 14 ga, Steel Blade, Standard Step, 48 in L
- Mfr # 75.69-204
- Zoro # G213370607
product price:Â
$
48.19
/ea
Key Features
Handle Length
48 in
Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75.69-204
- Zoro #
- G213370607
- UPC #
- 738501692041
- Country of Origin
- China
- Handle Material
- Fiberglass
- Blade Material
- Steel
- Handle Type
- Straight
- Gauge
- 14 ga
- Blade Step
- Standard Step
- Handle Color
- Yellow
- Item
- Trenching Shovel V-Type Blade
- Blade Color
- Red
- Blade Type
- Trenching
- Non-Sparking
- No
- Corrosion Resistant
- Yes
- Detachable Handle
- No
- Product Type
- Standard Shovel
Dimensions
- Handle Length
- 48 in
- Blade Length
- 12 in
- Blade Width
- 4 in
Description
Trenching Shovel V-Type Blade, Product Type Standard Shovel, Blade Type Trenching, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 12 in, Blade Size Not Applicable, Blade Width 4 in, Gauge 14 ga, Blade Color Red, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in, Handle Color Yellow, Blade Step Standard Step, Corrosion Resistant Yes, Detachable Handle No, ESD Safe Not Applicable, Non-Sparking No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.