Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nupla 16 ga. Western Scoop, Steel Blade, 48" L Fiberglass with Polypropylene Outer Jacket Handle 72180

16 ga. Western Scoop, Steel Blade, 48" L Fiberglass with Polypropylene Outer Jacket Handle (Discontinued)

  • Mfr # 72180
  • Zoro # G3220262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72180
Zoro #
G3220262
UPC #
738501942795
Country of Origin
Slovakia

Dimensions

Handle Length
48"
Blade Length
19"
Blade Width
14-1/2"

Details

Handle Material
Fiberglass with Polypropylene Outer Jacket
Blade Material
Steel
Handle Type
Straight, Ergonomic
Gauge
16 ga.
Item
Western Scoop
Blade Type
#12
Color
Yellow

Description

Western Scoop, Handle Length 48 In., Handle Type Straight, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, 16 ga., Steel Blade Material, Blade Type #12, Blade Width 14-1/2 In., Blade Length 19 In., Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.