Zoro Homepage

Saline, Bottle Package Type, 16 oz.

  • Mfr # NNSC418280

  • Zoro # G4025701


product price: $5.69
/ea

Key Features

Application - First Aid and Wound Care
Antiseptics
Formula
0.9% Sodium Chloride Solution
Size
16 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNSC418280
Zoro #
G4025701
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Size - First Aid and Wound Care
16 oz

Details

Item
Topical Antiseptic Liquid
Application - First Aid and Wound Care
Antiseptics
Formula
0.9% Sodium Chloride Solution
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Includes
Instructions for Use where Applicable
Item - First Aid and Wound Care
Saline
Package Type
Bottle
Industry Type
Healthcare
Application
Antiseptics and Wound Care
Unitized
Bulk
Concentration
0.9%
Active Ingredient
Sodium Chloride
Purpose
Antiseptics
Format
Liquid Solution
Unit Package Type
Bottle
Product Type
Topical Antiseptic
Exterior Package Type
Bottle
Alcohol Content
Alcohol Free
Number of Units Included
1

Description

Topical Antiseptic Liquid, Format Liquid Solution, Active Ingredient Sodium Chloride, Concentration 0.9 Percent, Unitized Bulk, Size 16 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Bottle, Product Type Topical Antiseptic, Compatible Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.