Sterile Water, Bottle Package Type, 16 oz.
Mfr # NSWC418290
Zoro # G4025729
product price: $5.55
/eaKey Features
Application - First Aid and Wound Care
Antiseptics
Formula
Distilled Sterile Water
Size
16 oz
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSWC418290
Zoro #
G4025729
UPC #
-
Country of Origin
United States
Dimensions
Size
16 oz
Size - First Aid and Wound Care
16 oz
Details
Item
Topical Antiseptic Liquid
Application - First Aid and Wound Care
Antiseptics
Formula
Distilled Sterile Water
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Includes
Instructions for Use where Applicable
Item - First Aid and Wound Care
Sterile Water
Industry Type
Healthcare
Application
Antiseptics and Wound Care
Package Type
Bottle
Unitized
Bulk
Concentration
100%
Purpose
Antiseptics
Unit Package Type
Bottle
Exterior Package Type
Bottle
Product Type
Topical Antiseptic
Active Ingredient
Distilled Sterile Water
Number of Units Included
1
Alcohol Content
Alcohol Free
Format
Liquid Solution
Description
Topical Antiseptic Liquid, Format Liquid Solution, Active Ingredient Distilled Sterile Water, Concentration 100 Percent, Unitized Bulk, Size 16 oz, Unit Package Type Bottle, Number of Units Included 1, Compatible Manufacturer Part Number Not Applicable, Purpose Antiseptics, Alcohol Content Alcohol Free, Exterior Package Type Bottle, Product Type Topical Antiseptic, Compatible Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.