Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blow-Molded Custom Trade Pot

  • Mfr # NS01-00300-0900

  • Zoro # G402702936


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
High-density Polyethylene
Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS01-00300-0900
Zoro #
G402702936
UPC #
710895093383
Country of Origin
Canada

Dimensions

Height
7.75

Details

Material
High-density Polyethylene

Description

For an efficient and reliable way to get your plants to market, Nursery Supplies is there. This blow-molded, high-density polyethylene, round pot measures 7-3/4-inches in diameter. As durable as it is easy on the bottom line, the Squat Trade #1 stands seven inches tall, for a cubic capacity of four quarts (one gallon). Sold by the case of 92.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.