
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS8ET
Zoro #
G702710952
UPC #
816101001415
Country of Origin
United States
Dimensions
Height
4
Length
24
Diameter
21
Width
16
Details
Material
Rubber
Description
This rubber mulch is made from 100% recycled rubber (99.9% wire-free and nontoxic) and is ideal for commercial landscaping applications. .8-cu. ft. bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.