
NS08RW Rubber Mulch Nugget, Redwood, 0.8 cu-ft Bag
Mfr # GSNG08RD72
Zoro # G514800322
product price:Â $16.59
/eaKey Features
Color
Redwood
Length
22 in
Width
14 in
Depth
6 in
Container Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GSNG08RD72
Zoro #
G514800322
UPC #
852226001701
Country of Origin
United States
Dimensions
Length
22 in
Width
14 in
Depth
6 in
Details
Color
Redwood
Container Type
Bag
Compositions
Rubber
Capacity
0.8 cu-ft
Description
100% recycled rubber. Will not fade, rot, compress or lose its original beauty, even after years of exposure to the elements. Preserves ground moisture without absorption, helping keep plants healthy. Also safe for playground covering. Cushions falls on and around playground limiting injuries. Does not attract termites, carpenter ants or other harmful insects. Five times heavier than wood mulches and will not float or erode during heavy rain and flooding. Inhibits growth of molds and fungi, reducing allergy risk. Miminizes dust. One 0.8 CF bag will cover 5 sq-ft at 2 in deep.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.