Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nusparc 19.7" D X Vintage Oak, 47.2" W X NPRDK101NRRK

19.7" D X Vintage Oak, 47.2" W X (Discontinued)

  • Mfr # NPRDK101NRRK
  • Zoro # G813119378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRDK101NRRK
Zoro #
G813119378
UPC #
035255183116
Country of Origin
China

Dimensions

Overall Width
47.2"
Overall Depth
19.7"
Top Thickness
1"
Length
29.5"

Details

Color
Vintage Oak

Description

Metal Frame Desk with shelf features a minimalist style ideal for a personal workstation or collaborative workplace. Clean, contemporary look integrates in any office environment or home office. It is the perfect workstation when coupled with a vertical file cabinet not included. Vintage Oak, high-pressure laminate on the 1in thick top creates a smooth surface for getting the job done. Two shelves offer convenient open storage. Top shelf is removable and adjustable to three levels for customizing your space. Steel frame with black powder coating provides reliable support. Desk supports up to 200 lb. Assemble shelves on the left or right side.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.