Zoro Homepage

2-Drawer Vertical File Cabinet, 14.2" x 18" x 24.5", White

  • Mfr # NPRVF218AAWE

  • Zoro # G413119396


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
14.2"
Depth
18"
Length
24.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRVF218AAWE
Zoro #
G413119396
UPC #
35255143424
Country of Origin
United States

Dimensions

Width
14.2"
Depth
18"
Length
24.5"

Details

Color
White

Description

SOHO File Cabinet is the perfect-sized filing solution for a small or home office. It features two locking file drawers with smooth-glide suspension to store your important, moderately used documents. Full high-side drawers accommodate letter-size, hanging file folders. The lock secures both drawers. Design also includes an 18in depth, plastic pull handles and steel construction with a baked enamel finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.